TRADESMAN HAND PLANER

Item #: 1359895

Cat #: D26676

UPC: 885911212120

Company wide:
0 in stock
Documents & Guides
No Documents Available
TRADESMAN HAND PLANER

Overview

TRADESMAN HAND PLANER

The DeWalt D26676 3-1/4-inch Portable Hand Planer with High Speed Steel Blade has a powerful 5.5 Amp motor that provides a smooth, even finish in the hardest of woods. With 34,000 cuts per minute, the DeWalt D26676 achieves a fast removal rate. The DeWalt D26676 also accepts reversible carbide blades (Not Included) for improved blade life and material finish.

Also known as: 885911212120, D26676, DEWD26676

Features & Benefits

  • Powerful 5.5 Amp motor provides a smooth, even finish in the hardest of woods
  • 34,000 cuts per minute achieve a fast removal rate
  • 1/16-in (1.5mm) maximum depth of cut
  • Includes industry-standard large, resharpenable high speed steel blades for straight edging or framing applications
  • Also accepts reversible carbide blades for improved blade life and material finish
  • Calibrated depth adjustment knob to 1/16-in (1.5mm approximately)
  • Precision-machined front and back aluminum shoes ensure parallelism of cut
  • Kickstand allows user to rest the planer on work surface without gouging the material
  • Precision machined groove in front shoe allows for edge chamfering

Specifications

No Specifications Available