HEAVY-DUTY VSR POSITIVE-CLUTCH SCREWDRIVER

Item #: 1359557

Cat #: DW284

UPC: 028875002844

Company wide:
0 in stock
Documents & Guides
2500 RPM VSR Positive-Clutch Screwgun, 6-1/2 Amp, 1/4" Shank, 1/4" Chuck, Maximum Torque: 132 In.-Lbs, Max Fastener Size: #14.

Overview

2500 RPM VSR Positive-Clutch Screwgun, 6-1/2 Amp, 1/4" Shank, 1/4" Chuck, Maximum Torque: 132 In.-Lbs, Max Fastener Size: #14.

The DW284 2,500 rpm VSR Positive-Clutch Screwgun with Threaded Clutch Housing is built tough, yet it is lightweight to increase endurance. Gives user more control with two-finger trigger and increases productivity with a positive clutch.

Also known as: 028875002844, DW284, DEWDW284

Specifications

Volts AC: 120
Weight: 3.300 lb
Type: Corded, Screwgun
Volts AC: 120
Type: Corded, Screwgun
Weight: 3.300 lb