19 lb SDS Max Demolition Hammer (Tool Only)

Item #: 1359360

Cat #: D25872K

UPC: 885911511049

Company wide:
0 in stock
Documents & Guides
19 lb SDS Max Demolition Hammer, Includes: (1) 19 lb. SDS MAX Demolition Hammer & (1) Kit Box, ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

19 lb SDS Max Demolition Hammer, Includes: (1) 19 lb. SDS MAX Demolition Hammer & (1) Kit Box, ***Bare Tool Only, Battery & Charger Sold Separately***

This 19-pound SDS MAX Demolition Hammer with its durable and hard-hitting German engineered mechanism delivers category-leading 13.3 Joules of impact energy. Constant speed electronics allows the tool to maintain speed under load, even in the hardest concrete. This tool is ideally suited for horizontal and downward facing chipping applications along the mid-to-lower wall and floor. SHOCKS Active Vibration Control® technology reduces vibration felt by the user for less fatigue and greater productivity. This tool comes Tag Ready™, so users can attach the DEWALT Tag™ and track its location virtually anywhere via the DEWALT Tool Connect™ app.

Also known as: 885911511049, D25872K, DEWD25872K

Specifications

Type: Demolition, SDS Rotary Hammers
Type: Demolition, SDS Rotary Hammers