12 lb. (5.6 KG) SDS Max Chipping Hammer

Item #: 1359355

Cat #: D25810K

UPC: 885911477512

Company wide:
0 in stock
Documents & Guides
12 lb. (5.6 KG) SDS Max Chipping Hammer, Includes:

Overview

12 lb. (5.6 KG) SDS Max Chipping Hammer, Includes:

The D25810K 12 lb. SDS max demolition hammer is an ultra light high-performance chipping hammer powered by 10.5 amp motor. The dependable and hard hitting German engineered mechanism, delivers 7.1 joules of impact energy. With constant speed under load electronics, the D25810K is ideally suited for all day work on concrete and masonry walls, floor and wall channeling, and removing plaster and tile from floors, walls and ceilings. The active vibration control® technology employed delivers reduced user vibration for less user fatigue and greater productivity.

Also known as: 885911477512, D25810K, DEWD25810K

Features & Benefits

  • 7.1J's and 3150 BPM for fast and efficient chipping and breaking, even in the hardest concrete
  • Low vibe side handle for comfort during extended working intervals.
  • At 13 lbs is ideally suited for all day work on concrete and masonry walls, floor and wall channeling, and removing plaster and tile from floors, walls and ceilings.
  • Constant speed control allows tool to maintain BPM regardless of hardness of concrete and increased speed of application
  • Anti-vibration handle set for less fatigue and greater productivity

Specifications

Type: Corded, SDS Rotary Hammers
Type: Corded, SDS Rotary Hammers