1
more

20V MAX 1/2 Gallon Wet/Dry Portable Vacuum Kit
Item #: 1359327
Cat #: DCV517M1
UPC: 885911434133
Company wide:
0
in stock
Documents & Guides
20V MAX 1/2 Gallon Wet/Dry Portable Vacuum Kit, Gore™ HEPA Wet/Dry Filter Traps 99.97% Of Dust At 0.3 Microns, 1/2 Gallon Tank With Heavy-Duty Latch Is Easy To Empty And Clean, Dual Clean-Up Modes Allow For Debris Removal With Either The Front Utility Nozzle Or Extendable Rubber Hose, Washable Filter, Includes (1) DCV517 Vac, (1) DCB204 Battery & (1) DCB115 Charger
Overview
20V MAX 1/2 Gallon Wet/Dry Portable Vacuum Kit, Gore™ HEPA Wet/Dry Filter Traps 99.97% Of Dust At 0.3 Microns, 1/2 Gallon Tank With Heavy-Duty Latch Is Easy To Empty And Clean, Dual Clean-Up Modes Allow For Debris Removal With Either The Front Utility Nozzle Or Extendable Rubber Hose, Washable Filter, Includes (1) DCV517 Vac, (1) DCB204 Battery & (1) DCB115 Charger
The 20V MAX* 1/2 Gallon Wet/Dry Portable Vacuum Kit comes with a 4 Ah battery and runs off all 20V MAX* battery packs for long runtime. The HEPA wet/dry filter traps 99.97% of dust at 0.3 microns. Dual clean-up modes allow for debris removal with either the front utility nozzle or extendable rubber hose. The portable vacuum is easy to use with a heavy duty tank latch for emptying and cleaning, a large on/off switch for one-hand access, and a heavy-duty rubber hose that provides durability and flexibility.
Also known as: 885911434133, DCV517M1, DEWDCV517M1
Specifications
| Type: | Lithium Battery |
| Type: | Lithium Battery |