20V MAX* Pencil Vibrator Kit

Item #: 1359320

Cat #: DCE531M1

UPC: 885911428002

Company wide:
0 in stock
Documents & Guides
20V MAX* Pencil Vibrator Kit, 1 - 1/8" Diameter Vibrator Delivers Maximum Consolidation Power, 4 Foot Long Flexible Shaft For Easy Use & Long Reach, 14,000 VPM (Under Load) Delivers Maximum Consolidation Efficiency, Includes: DCE531 Pencil Vibrator, (1) 20V MAX* 4.0AH Battery & Charger

Overview

20V MAX* Pencil Vibrator Kit, 1 - 1/8" Diameter Vibrator Delivers Maximum Consolidation Power, 4 Foot Long Flexible Shaft For Easy Use & Long Reach, 14,000 VPM (Under Load) Delivers Maximum Consolidation Efficiency, Includes: DCE531 Pencil Vibrator, (1) 20V MAX* 4.0AH Battery & Charger

The 20V MAX Pencil Vibrator Kit comes with 4 Ah battery, giving you the power and runtime you need to consolidate concrete. The 1 - 1/8" diameter vibrator and 14,000 VPM (under load) deliver maximum consolidation power and efficiency. The 4 foot long flexible shaft provides ease of use and long reach.

Also known as: 885911428002, DCE531M1, DEWDCE531M1

Features & Benefits

  • 1-1/8 In. diameter vibrator delivers maximum consolidation power
  • 4 Ft. long flexible shaft for easy use and long reach
  • 14,000 VPM (under load) delivers maximum consolidation efficiency
  • 20V MAX; Maximum initial battery voltage (measured without a workload) is 20 volts; nominal voltage is 18

Specifications

Volts DC: 20
Volts DC: 20