20V MAX* XR® 1" Brushless Rotary Hammer Kit

Item #: 1359309

Cat #: DCH273P2DHO

UPC: 885911539814

Company wide:
0 in stock
Documents & Guides
20V MAX* XR® Brushless Rotary Hammer Kit, Brushless Motor, Chuck Type: SDS+, Includes: (1) DCH273 Rotary Hammer, (1) DWH303DH On Board Extractor, (2) 20V MAX* DCB205 Batteries (5.0 Ah), (1) Charger, (1) 360 Degree Side Handle, (1) Depth Rod, (1) Retractable Utility Hook & Kit Box

Overview

20V MAX* XR® Brushless Rotary Hammer Kit, Brushless Motor, Chuck Type: SDS+, Includes: (1) DCH273 Rotary Hammer, (1) DWH303DH On Board Extractor, (2) 20V MAX* DCB205 Batteries (5.0 Ah), (1) Charger, (1) 360 Degree Side Handle, (1) Depth Rod, (1) Retractable Utility Hook & Kit Box

The DCH273P2DHO 20V MAX* XR® Brushless Rotary Hammer is a high-performance drill that is powered by a DEWALT brushless motor and a durable German engineered mechanism that delivers 2.1 joules of impact energy. Coupled with its light weight design and SHOCKS Active Vibration Control technology, this hammer is ideal when used in overhead applications. The DCH273P2DHO dust extraction system features a powerful built in motor for increased suction and high performance drilling. The 2-second power-off delay ensures that dust extraction continues after drill is switched off. Featuring a durable clear high capacity dust box, replaceable dust nozzle, replaceable HEPA Filter, and a quick release for easy attachment and disassembly. Benefiting the user with the ability to use carbide drill bit diameters up to 5/8, which allows users to drill overhead for 1/2" dropins.

Also known as: 885911539814, DCH273P2DHO, DEWDCH273P2DHO

Specifications

Volts DC: 20
Volts DC: 20