1
more

FLEXVOLT® 60V 6-1/2 Inch Cordless TRACKSAW™ Kit
Item #: 1359292
Cat #: DCS520T1
UPC: 885911510103
Company wide:
0
in stock
Documents & Guides
FLEXVOLT® 60V MAX* 6-1/2 Inch Cordless TRACKSAW™ Kit, 47-Degree Bevel Capacity, Includes: DCS520 6-1/2 in. (165 mm.) TrackSaw(TM), (1) DCB606 60V MAX* FLEXVOLT® 6.0Ah Battery, (1) Blade, (1) Blade Change Wrench & DEWALT T-Stack Kit Box
Overview
FLEXVOLT® 60V MAX* 6-1/2 Inch Cordless TRACKSAW™ Kit, 47-Degree Bevel Capacity, Includes: DCS520 6-1/2 in. (165 mm.) TrackSaw(TM), (1) DCB606 60V MAX* FLEXVOLT® 6.0Ah Battery, (1) Blade, (1) Blade Change Wrench & DEWALT T-Stack Kit Box
The DCS520T1 60V MAX* 6-1/2" TrackSaw™ Kit has a brushless motor to easily power through hardwoods up to 2-1/8" thick. Features straight plunge mechanism for optimal ergonomics. For use with TrackSaw™ cutting system to deliver precise, straight, splinter-free cuts.
Also known as: 885911510103, DCS520T1, DEWDCS520T1
Specifications
| Size: | 6 1/2 in |
| Type: | Cordless |
| Size: | 6 1/2 in |
| Type: | Cordless |