1
more

FLEXVOLT® 60V 6-1/2" Cordless TRACKSAW™ Kit
Item #: 1359290
Cat #: DCS520ST1
UPC: 885911530408
Company wide:
0
in stock
Documents & Guides
FLEXVOLT® 60V MAX* 6-1/2 Inch Cordless TRACKSAW™ Kit, 47-Degree Bevel Capacity, Includes: DCS520 60V MAX* 6 1/2 in. TRACKSAW, (1) DCB606 FLEXVOLT® 20V/60V MAX* Battery, (1) DCB118 Charger, (1) DEWALT T-Stack Box, (1) DEWALT 6 1/2 in. 42T FLEXVOLT Blade & DWS5022 59 in. Track
Overview
FLEXVOLT® 60V MAX* 6-1/2 Inch Cordless TRACKSAW™ Kit, 47-Degree Bevel Capacity, Includes: DCS520 60V MAX* 6 1/2 in. TRACKSAW, (1) DCB606 FLEXVOLT® 20V/60V MAX* Battery, (1) DCB118 Charger, (1) DEWALT T-Stack Box, (1) DEWALT 6 1/2 in. 42T FLEXVOLT Blade & DWS5022 59 in. Track
The FLEXVOLT 60V MAX* 6-1/2 in. TRACKSAW Kit features a powerful brushless motor to easily cut through hardwoods up to 2-1/8 in. thick. This tool is designed for optimal ergonomics with a straight plunge mechanism and an overmolded grip. Use it with our TRACKSAW cutting system components for precise, straight, splinter-free cuts on the jobsite.
Also known as: 885911530408, DCS520ST1, DEWDCS520ST1
Specifications
| Size: | 6 1/2 in |
| Type: | Cordless |
| Size: | 6 1/2 in |
| Type: | Cordless |