20V MAX* XR® Brushless Adjustable Torque Screwgun Kit

Item #: 1359288

Cat #: DCF622M2

UPC: 885911460019

Company wide:
0 in stock
Documents & Guides
20V MAX* XR® Versa-Clutch™ Brushless Adjustable Torque Screwgun Kit (4.0AH), Screwgun with 2000 RPM Brushless Motor, LED Lights For Increased Visibility, 1/4" Quick Release Hex, Max Fastener Size: #14. Includes: (x1) DCF622 - Brushless 20V MAX* XR® Versa-Clutch™ Adjustable Torque Screwgun, (x2) DCB204 - 20V MAX XR* Batteries (4.0 Ah), (x1) Charger, Belt Hook & Tool Bag

Overview

20V MAX* XR® Versa-Clutch™ Brushless Adjustable Torque Screwgun Kit (4.0AH), Screwgun with 2000 RPM Brushless Motor, LED Lights For Increased Visibility, 1/4" Quick Release Hex, Max Fastener Size: #14. Includes: (x1) DCF622 - Brushless 20V MAX* XR® Versa-Clutch™ Adjustable Torque Screwgun, (x2) DCB204 - 20V MAX XR* Batteries (4.0 Ah), (x1) Charger, Belt Hook & Tool Bag

The DEWALT DCF622M2 20 V MAX* XR versa-clutch adjustable torque screw gun delivers up to 2,000 GPMs of consistent speed, ideal for metal fastening applications. It features a DEWALT built brushless motor for increased efficiency and runtime, along with a versa-clutch system to help prevent damage to material and fasteners (Comparable to DW268). This screw gun also offers a LED light for increased visibility and illuminating dark work areas. Includes: (1) DCF622 - 20 V MAX* XR versa-clutch adjustable torque screw gun, (2) DCB204 - 20 V max XR* 4.0 Ah batteries, (1) fast charger, (1) belt hook.

Also known as: 885911460019, DCF622M2, DEWDCF622M2

Features & Benefits

  • Up to 2,000 RPMs of consistent speed, ideal for metal fastening applications
  • Versa-clutch system to help prevent damage to material and fasteners (Comparable to DW268)
  • DEWALT built brushless motor for increased efficiency and runtime
  • LED light for increased visibility and illuminating dark work areas

Specifications

Material: Plastic
Volts DC: 20
Size: 1/4 in
Standards: California Proposition 65
Weight: 2.600 lb
IP/NEMA Rating: NEMA 2
Material: Plastic
Size: 1/4 in
Weight: 2.600 lb
Volts DC: 20
Standards: California Proposition 65
IP/NEMA Rating: NEMA 2