12" 120V MAX* Double Bevel Sliding Miter Saw Kit

Item #: 1359282
Cat #: DHS790T2
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
12"(305MM) 120V MAX* Double Bevel Sliding Compound Miter Saw Kit With CUTLINE(TM) Blade Positioning System, Runtime - 289 Cuts In 3-1/4 in. Base Molding, Includes: DHS790 Miter Saw, (2) FLEXVOLT 20V/60V MAX* Lithium Ion Batteries, (1) Dual Port Fast Charger, (1) Blade, (1) Blade Wrench & Dust Bag

Overview

12"(305MM) 120V MAX* Double Bevel Sliding Compound Miter Saw Kit With CUTLINE(TM) Blade Positioning System, Runtime - 289 Cuts In 3-1/4 in. Base Molding, Includes: DHS790 Miter Saw, (2) FLEXVOLT 20V/60V MAX* Lithium Ion Batteries, (1) Dual Port Fast Charger, (1) Blade, (1) Blade Wrench & Dust Bag
The FLEXVOLT 12 in. 120V MAX* Double Bevel Compound Sliding Miter Saw offers flexible power options - corded for unlimited runtime or cordless for portability powered by DEWALT brushless motor technology. The DHS790 delivers professional capacity in cross-cut, vertical and nested crown cutting applications. Accuracy is delivered through easy to read, bevel and miter scales engineered with convenience and durability in mind. Additionally, the DHS790 was designed with the adjustment-free CUTLINE™ blade positioning system for improved accuracy. Included in this kit are two FLEXVOLT 20V/60V MAX*lithium ion batteries, and dual port fast charger.
Also known as: DHS790T2, DEWDHS790T2

Specifications

Volts DC: 20
Type: Cordless, Lithium Ion
Volts DC: 20
Type: Cordless, Lithium Ion

Customer Reviews

No reviews for this product
(0)