DEW DCF896HB 20V MAX XR TOOL

Item #: 1359276

Cat #: DCF896HB

UPC: 885911544573

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DCF896HB 20V MAX XR TOOL

Overview

DEW DCF896HB 20V MAX XR TOOL
Also known as: 885911544573, DCF896HB, DEWDCF896HB

Specifications

Volts AC: 20
Type: High Impact, Drill Driver, Cordless
Volts AC: 20
Type: High Impact, Drill Driver, Cordless