This product has been discontinued.

20V MAX* XR® 1/2" Impact Wrench Hog Ring Anvil (Tool Only)
Item #: 1359265
Cat #: DCF894HB
UPC: 885911532518
Company wide:
0
in stock
Discontinued
Documents & Guides
20V MAX* XR® 1/2" Mid-Range Cordless Impact Wrench With Hog Ring Anvil (Tool Only), Up to 330 Ft-Lbs Max of Fastening Torque at Only 3.48lbs
Overview
20V MAX* XR® 1/2" Mid-Range Cordless Impact Wrench With Hog Ring Anvil (Tool Only), Up to 330 Ft-Lbs Max of Fastening Torque at Only 3.48lbs
The 20V MAX* XR® ½ in. Mid-Range Cordless Impact Wrench with Hog Ring Anvil delivers up to 330 ft-lbs max of fastening torque and a lightweight, ergonomic design. This tool also features Precision Wrench™ Control, which helps to prevent overtightening in forward and fastener run-off in reverse. This Mid-Range Cordless Impact Wrench is ideal for grooved couplings, pipe flanges, wheel lugs, concrete anchor setting, and many other applications where a lot of torque is needed in a compact space.
Also known as: 885911532518, DCF894HB, DEWDCF894HB
Specifications
| Type: | Impact Wrench |
| Type: | Impact Wrench |