1
more

20V MAX* XR® Brushless Drywall Screwgun Kit
Item #: 1359227
Cat #: DCF620M2
UPC: 885911344135
Company wide:
0
in stock
Documents & Guides
20V MAX* XR® Brushless Drywall Screwgun Kit, Up To 4,400 RPM, 1/4" Hex, Includes: (1) DCF620 Drywall Screwgun, (2) 20V MAX* DCB204 Batteries (4.0 Ah), (1) Charger & Kit Bag
Overview
20V MAX* XR® Brushless Drywall Screwgun Kit, Up To 4,400 RPM, 1/4" Hex, Includes: (1) DCF620 Drywall Screwgun, (2) 20V MAX* DCB204 Batteries (4.0 Ah), (1) Charger & Kit Bag
The 20V MAX* XR® Brushless Drywall Screwgun is a cordless solution for installing drywall and uses the same battery and charger as your other 20V MAX* tools. This cordless screwgun provides greater speed than the DW272 corded screwgun, with up to 4,400 RPM. The nose cone locks on securely and can be adjusted to 3 different screw depths. To drive screws more quickly, use the compatible DCF6201 Collated Magazine Attachment with this screwgun.
Also known as: 885911344135, DCF620M2, DEWDCF620M2
Specifications
| Volts DC: | 20 |
| Volts DC: | 20 |