Cordless Collated Magazine Attachment

Item #: 1359225

Cat #: DCF6201

UPC: 885911344159

Company wide:
0 in stock
Documents & Guides
Cordless Collated Magazine Attachment **Drill/Driver Sold Separately***

Overview

Cordless Collated Magazine Attachment **Drill/Driver Sold Separately***

The DEWALT DCF6201 20V MAX XR Li-ion drywall Screwgun cordless collated magazine attachment allows users to quickly convert to and from an auto-feed collated screw driving system. An auto-feed screw system makes it possible to drive screws with a single-hand (great for ceilings), and users can change screw sizes, driving depth and install/remove the attachment without a tool. This magazine attachment has a tool-less screw length adjustment button (1 In. to 2 In. capacity), a disassembly release button (for occasional blow-out/cleaning), screw length detent marks and screw drive depth gauge, and a collated screw strip guide. It also accepts most major/generic screw strip brands.

Also known as: 885911344159, DCF6201, DEWDCF6201

Features & Benefits

  • Tool-free screw length adjustment button (1-in to 2-in capacity)
  • Disassembly release button (for occasional blow-out/cleaning)
  • Screw length detent marks and screw drive depth gauge
  • Collated screw strip guide
  • Magazine attachment release buttons

Specifications

Size: 1 in, 2 in
Size: 1 in, 2 in