20V MAX* XR® 18 GA Cordless Crown Stapler (Tool Only)

Item #: 1359210

Cat #: DCN681B

UPC: 885911482257

Company wide:
0 in stock
Documents & Guides
20V MAX* XR® 18 GA Cordless Narrow Crown Stapler, Tool-Free Selectable Trigger ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

20V MAX* XR® 18 GA Cordless Narrow Crown Stapler, Tool-Free Selectable Trigger ***Bare Tool Only, Battery & Charger Sold Separately***

The DEWALT DCN681 18 Gauge Narrow Crown Stapler drives 18 Gauge 1/4 in. narrow crown staples from 1/2 in. to 1-1/2 in. which makes it ideal for cabinetry, furniture, paneling, and flooring underlayment. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN681 is ready to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Also known as: 885911482257, DCN681B, DEWDCN681B

Specifications

Volts AC: 20
Type: Cordless
Volts AC: 20
Type: Cordless