1
more

20V MAX* XR® 18 Gauge Cordless Brad Nailer Kit
Item #: 1359208
Cat #: DCN680D1
UPC: 885911482226
Company wide:
0
in stock
Documents & Guides
20V MAX* XR® 18 Gauge Cordless Brad Nailer Kit, Includes: DCN680 - Brad Nailer, (1) DCB203 - 2.0Ah Battery, Charger & Kit Bag
Overview
20V MAX* XR® 18 Gauge Cordless Brad Nailer Kit, Includes: DCN680 - Brad Nailer, (1) DCB203 - 2.0Ah Battery, Charger & Kit Bag
The DEWALT DCN680 18 gauge brad nailer drives 18 gauge brad nails from 5/8 In. to 2-1/8 In. which makes it ideal for fastening decorative molding, casing, kitchen crown, and shoe molding. With its brushless motor powered by a DEWALT 20 V MAX* lithium-ion battery the DCN680 is ready to go to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 V. nominal voltage is 18.
Also known as: 885911482226, DCN680D1, DEWDCN680D1
Features & Benefits
- 100% battery powered. eliminates the hassle of using gas, compressor, and hose
- Brushless motor maximizes runtime and durability
- Micro nose improves line of sight and accuracy of nail placement (Compared to DEWALT DC608)
- Tool-free depth adjustment for precise countersinking of nails
- Tool-free jam release to quickly and easily clear nail jams
- Multi-functional LED lights help to provide both workspace illumination and tool diagnostics
- Tool-free selectable trigger for sequential or contact actuation modes
- Integrated tool-free stall release lever to quickly reset the driver blade in the event of a stall
- Adjustable belt hook for left or right attachment depending on user preference
Specifications
| Volts DC: | 20 |
| Volts DC: | 20 |