1
more

20V MAX* XR® 15 Gauge Cordless Angled Finish Nailer Kit
Item #: 1359206
Cat #: DCN650D1
UPC: 885911489768
Company wide:
0
in stock
Documents & Guides
20V MAX* XR® 15 Gauge Cordless Angled Finish Nailer Kit, Integrated Tool-Free Stall Release Lever To Quickly Reset The Driver Blade In The Event Of A Stall, Includes: CN650 - Angled Finish Nailer, (1) DCB203 - 2.0Ah Battery, (1) DCB112 - Charger & Kit Bag
Overview
20V MAX* XR® 15 Gauge Cordless Angled Finish Nailer Kit, Integrated Tool-Free Stall Release Lever To Quickly Reset The Driver Blade In The Event Of A Stall, Includes: CN650 - Angled Finish Nailer, (1) DCB203 - 2.0Ah Battery, (1) DCB112 - Charger & Kit Bag
The DEWALT DCN650 15 Gauge Angled Finish Nailer drives 15 Gauge angled finish nails from 1-1/4" to 2-1/2" which makes it ideal for fastening crown molding, casing, baseboards, and hardwood floor installation. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN650 is ready to go to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.
Also known as: 885911489768, DCN650D1, DEWDCN650D1
Specifications
| Type: | Angled |
| Type: | Angled |