20V MAX* XR® 15 GA Cordless Angled Nailer (Tool Only)

Item #: 1359204

Cat #: DCN650B

UPC: 885911489751

Company wide:
0 in stock
Documents & Guides
20V MAX* XR® 15 Gauge Cordless Angled Finish Nailer, Integrated Tool-Free Stall Release Lever To Quickly Reset The Driver Blade In The Event Of A Stall ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

20V MAX* XR® 15 Gauge Cordless Angled Finish Nailer, Integrated Tool-Free Stall Release Lever To Quickly Reset The Driver Blade In The Event Of A Stall ***Bare Tool Only, Battery & Charger Sold Separately***

The DEWALT DCN650 15 Gauge Angled Finish Nailer drives 15 Gauge angled finish nails from 1-1/4" to 2-1/2" which makes it ideal for fastening crown molding, casing, baseboards, and hardwood floor installation. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN650 is ready to go to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Also known as: 885911489751, DCN650B, DEWDCN650B

Specifications

Type: Angled
Type: Angled