8V MAX* Gyroscopic Inline Screwdriver

Item #: 1359202

Cat #: DCF682N1

UPC: 885911356602

Company wide:
0 in stock
Documents & Guides
8V MAX* Gyroscopic Inline Screwdriver, 1/4" Hex Allows For Quick Screwdriver Bit Change & Holds 1" Bit Tips, Variable Speed: 0-430 RPM, Includes: 1 Hour Charger & (1) 8V MAX* Compact Battery

Overview

8V MAX* Gyroscopic Inline Screwdriver, 1/4" Hex Allows For Quick Screwdriver Bit Change & Holds 1" Bit Tips, Variable Speed: 0-430 RPM, Includes: 1 Hour Charger & (1) 8V MAX* Compact Battery

The DCF682N1 8V MAX* Gyroscopic Inline Screwdriver features speed variations allowing users to choose the level of performance needed for various applications. Allows for quick screwdriver bit change and holds 1" bit tips.

Also known as: 885911356602, DCF682N1, DEWDCF682N1

Specifications

Volts DC: 8
Color: Black/Yellow
Volts DC: 8
Color: Black/Yellow