1/8" NPT Grease Gun Hose Assembly (42")

Item #: 1359200

Cat #: DCGG5703-42

UPC: 885911342520

Company wide:
0 in stock
Documents & Guides
1/8" NPT Grease Gun Hose Assembly, 42" Hose Length For Reaching Hard To Access Fittings, Replacement Hose For Grease Guns With Max Operating Pressure Up To 10,000 PSI

Overview

1/8" NPT Grease Gun Hose Assembly, 42" Hose Length For Reaching Hard To Access Fittings, Replacement Hose For Grease Guns With Max Operating Pressure Up To 10,000 PSI

The DCGG5703-42 1/8" NPT Grease Gun Hose Assembly is a replacement hose for grease guns with max operating pressure up to 10,000 psi to allow users to reach hard to access fittings. Can be added to or used to replace stock hoses.

Also known as: 885911342520, DCGG5703-42, DEWDCGG570342

Specifications

Length: 42 in
Length: 42 in