1/8" NPT Grease Gun Hose Assembly (24")

Item #: 1359198

Cat #: DCGG5703-24

UPC: 885911342537

Company wide:
0 in stock
Documents & Guides
1/8" NPT Grease Gun Hose Assembly, 24" Hose Length Can Be Added To Or Used To Replace Stock Hoses, Replacement Hose For Cordless Grease Guns With Max Operating Pressure Up To 10,000 PSIThe DCGG5703-24 1/8" NPT Grease Gun Hose Assembly is a replacement hose for cordless grease guns with max operating pressure up to 10,000 psi.

Overview

1/8" NPT Grease Gun Hose Assembly, 24" Hose Length Can Be Added To Or Used To Replace Stock Hoses, Replacement Hose For Cordless Grease Guns With Max Operating Pressure Up To 10,000 PSIThe DCGG5703-24 1/8" NPT Grease Gun Hose Assembly is a replacement hose for cordless grease guns with max operating pressure up to 10,000 psi.

The 1/8 IN NPT Grease Gun Hose Assembly is a replacement hose for cordless grease guns with max operating pressure up to 10,000 psi.

Also known as: 885911342537, DCGG5703-24, DEWDCGG570324

Specifications

Length: 24 in
Length: 24 in