FLEXVOLT® 60V MAX* Cordless Brushless 9" Cut-Off Saw Kit

Item #: 1359140

Cat #: DCS690X2

UPC: 885911502931

Company wide:
0 in stock
Documents & Guides
FLEXVOLT® 60V MAX* Cordless Brushless 9" Cut-Off Saw Kit, 7/8" Arbor, Depth of Cut: 3-1/4", 5-Position Guard, Includes: DCS690 Cut-Off Saw, (2) FLEXVOLT® DCB609 Batteries, (1) Cutting Wheel, (1) Diamond Cutting Wheel & (1) Fast Charger

Overview

FLEXVOLT® 60V MAX* Cordless Brushless 9" Cut-Off Saw Kit, 7/8" Arbor, Depth of Cut: 3-1/4", 5-Position Guard, Includes: DCS690 Cut-Off Saw, (2) FLEXVOLT® DCB609 Batteries, (1) Cutting Wheel, (1) Diamond Cutting Wheel & (1) Fast Charger

Our FLEXVOLT® 60 V MAX* brushless cut-off saw makes cuts up to 3-1/4 In. deep and features a high-performance brushless motor that provides up to 6,500 RPM with instant-on functionality. Make fast and efficient single pass cuts and scores in concrete, pave stones, steel, and rebar. A rota table 5-position guard allows selection of approach angle for optimal visibility and accessibility when cutting in tight spaces. A brushless all-metal drivetrain makes this saw durable and efficient. The latched and sealed battery box provides additional protection from harsh jobsite conditions. The dual-sided water feed system offers an OSHA table 1 compliant solution for dust management when cutting concrete and masonry materials. Featuring a front handle that can be held in three positions, the saw can be used to cut in both horizontal and vertical positions. In addition, a new heavy load indicator light provides the user with power and runtime feedback during demanding applications.

Also known as: 885911502931, DCS690X2, DEWDCS690X2

Features & Benefits

  • Heavy load indicator light provides power and runtime feedback during demanding applications
  • 5-position rota table guard for approach angle selection, allowing for optimal visibility and accessibility when cutting in tight spaces
  • Dual-sided water feed system offers an OSHA table 1 compliant solution for dust management when cutting concrete
  • Latched and sealed battery box for added protection in harsh jobsite conditions
  • High-performance brushless motor delivers FLEXVOLT® cordless power for long runtime in demanding applications without the hassles of gas
  • Tool connect™ tag-ready™ for easy tool tracking (Tool connect tag sold separately)
  • Beltless all-metal drivetrain for jobsite durability and efficiency. No belts to change, tension, and maintenance.
  • Front handle can be held in 3 positions for a secure hold in horizontal and vertical positions

Specifications

Size: 9 in
Type: Cordless
Size: 9 in
Type: Cordless