20V MAX* Compact Cordless 7-Tool Combo Kit

Item #: 1359130

Cat #: DCK720D2

UPC: 885911495714

Company wide:
0 in stock
Documents & Guides
20V MAX* Compact Cordless 7-Tool Combo Kit, Includes: (1) DCD780 Drill Driver, (1) DCF885 1/4" Impact Driver, (1) DCG412 4-1/2"/5" Grinder, (1) DCL040 Work Light, (1) DCS393 6-1/2" Circular Saw, (1) DCS381 Reciprocating Saw, (1) DCR006 Bluetooth Speaker, (1) DCB112 Charger (2) DCB203 Battery Packs & (1) Contractor Bag

Overview

20V MAX* Compact Cordless 7-Tool Combo Kit, Includes: (1) DCD780 Drill Driver, (1) DCF885 1/4" Impact Driver, (1) DCG412 4-1/2"/5" Grinder, (1) DCL040 Work Light, (1) DCS393 6-1/2" Circular Saw, (1) DCS381 Reciprocating Saw, (1) DCR006 Bluetooth Speaker, (1) DCB112 Charger (2) DCB203 Battery Packs & (1) Contractor Bag

The DCK720D2 20-volt MAX lithium ion compact 7 tool Combo kit (2 Ah) features our DCD780 20-volt MAX lithium ion compact drill/driver which is lightweight and compact for working in tight spaces for long periods of time. The DCF885 20-volt MAX lithium ion 1/4-in impact driver is compact and lightweight for fitting in tight spaces and increasing productivity. The DCS393 20-volt MAX circular saw with 6-1/2-in carbide blade can cut 2x4's at a 45° angle in a single pass. The DCG412 20-volt MAX lithium ion 4-1/2-in/5-in grinder increases productivity with features like quick-change; wheel release, convenient trigger switch with lock-off button, and extended run-time battery. The DCS381 20-volt MAX reciprocating saw with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft. The DCR006 jobsite Bluetooth speaker is powered by AC/DC and runs off of 12-volt and 20-volt DEWALT battery packs. The DCL040 is a bright flashlight to illuminate your work area with LED output of 110 lm.

Also known as: 885911495714, DCK720D2, DEWDCK720D2

Features & Benefits

  • Combo kit includes DCD780 20-volt MAX 1/2-in cordless drill, DCF885 20 V MAX cordless impact driver, DCG412 20-volt cordless angle grinder, DCS393 20-volt MAX circular saw, DCS381 20 V MAX reciprocating saw, DCL040 handheld flashlight, DCR006 portable speaker
  • DCD780 20-volt MAX 1/2-in cordless drill has a high speed transmission that delivers 2 speeds (0-600 and 0-2, 000 RPM) for a range of fastening and drilling applications
  • DCF885 20-volt MAX cordless impact driver offers one-handed loading for its 1/4-in hex chuck that accepts 1-in bit tips
  • DCF885 20-volt MAX cordless impact driver has 3 LED lights with a 20-second delay after trigger release, providing visibility without shadows
  • DCL040 is a bright flashlight that illuminates your work area with LED output of 110 lumens
  • DCG412 20-volt cordless angle grinder has an 8,000 RPM motor that provides high power for cutting and grinding applications
  • DCS393 20-volt MAX circular saw with 6-1/2-in carbide blade can cut 2 x 4s at a 45° angle in a single pass
  • DCS381 20-volt MAX reciprocating saw with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
  • DCR006 Portable speaker runs off DEWALT; 12-volt/20-volt MAX battery packs and has Bluetooth 4.0

Specifications

Color: Black/Yellow
Color: Black/Yellow