20-Volt MAX Cordless Combo Kit (4-Tool)

Item #: 1359087

Cat #: DCK421D2

UPC: 885911405201

Company wide:
0 in stock
Documents & Guides
Includes: DCD780 - 20-Volt Max 1/2" Drill/Driver, DCD780 - Heavy-Duty 1/2" Ratcheting Chuck, DCF885 - 20-Volt Max 1/4" Impact Driver, DCF885 - 1-Handed Loading 1/4" Hex Chuck, DCL040 - 20-Volt Max LED Work Light, DCL040 - Integral Hook, DCS393 - 20V MAX Circular Saw with 6-1/2 in. Carbide Blade, DCS393 - 460 MWO, 5,250 RPM Motor, DCS393 - High Strength Steel Shoe, (x2) Lithium Ion Batteries & Charger

Overview

Includes: DCD780 - 20-Volt Max 1/2" Drill/Driver, DCD780 - Heavy-Duty 1/2" Ratcheting Chuck, DCF885 - 20-Volt Max 1/4" Impact Driver, DCF885 - 1-Handed Loading 1/4" Hex Chuck, DCL040 - 20-Volt Max LED Work Light, DCL040 - Integral Hook, DCS393 - 20V MAX Circular Saw with 6-1/2 in. Carbide Blade, DCS393 - 460 MWO, 5,250 RPM Motor, DCS393 - High Strength Steel Shoe, (x2) Lithium Ion Batteries & Charger

The DEWALT DCK421D2 20V MAX lithium-ion 4-tool kit features four powerful tools for a wide variety of jobs and projects. The fast performance of the DCD780 1/2-inch drill/driver pairs well with the compact power of the DCF885 1/4-inch impact driver to provide a well-rounded pair of tools that help everyone from steel stud framers and contractors to cabinetmakers and plumbers work their way through a variety of applications. The DCS393 6-1/2-inch circular saw features a powerful motor that makes the most demanding cuts with ease. Rounding out the kit, the versatile DCL040 worklight delivers 110 lumens of light output with an efficient LED bulb and head that rotates 120 degrees.

Also known as: 885911405201, DCK421D2, DEWDCK421D2

Specifications

Color: Black/Yellow
Width: 13.500 in
Depth: 22 in
Type: Cordless, Lithium Ion, ToolKit
Height: 9.200 in
RPM: 5250
Color: Black/Yellow
Depth: 22 in
Height: 9.200 in
Width: 13.500 in
Type: Cordless, Lithium Ion, ToolKit
RPM: 5250