2
more

20V MAX* Cordless Drywall Screw Gun/Impact Driver Kit (4.0Ah)
Item #: 1359074
Cat #: DCK267M2
UPC: 885911483674
Company wide:
0
in stock
Documents & Guides
20V MAX* Cordless Brushless XR® Drywall Screw Gun & Impact Driver Kit (4.0AH), Includes: DCF620 20V MAX* XR® Drywall Screwgun, DCF887 20V MAX* XR® 1/4" 3-Speed Impact Driver, (2) DCB204 20V MAX* XR 4.0AH Battery Packs, (1) Charger, (1) Contractor Bag & (2) Belt Clips
Overview
20V MAX* Cordless Brushless XR® Drywall Screw Gun & Impact Driver Kit (4.0AH), Includes: DCF620 20V MAX* XR® Drywall Screwgun, DCF887 20V MAX* XR® 1/4" 3-Speed Impact Driver, (2) DCB204 20V MAX* XR 4.0AH Battery Packs, (1) Charger, (1) Contractor Bag & (2) Belt Clips
DEWALT 20 V MAX* XR drywall Screwgun & impact driver kit (4.0 Ah).
Also known as: 885911483674, DCK267M2, DEWDCK267M2
Features & Benefits
- DEWALT built brushless motor in both units that delivers maximum run time
- XR Li-ion batteries with fuel gauge provide 33% more capacity over standard packs
- Impact driver has compact (5.55 In. front to back) and lightweight (2.9 lbs) design to fit into tight areas
- Screwgun has up to 4,400 rpm provides greater speed than DW272 corded Screwgun
- Screwgun is balanced and ergonomic - comparable than the DW272 DEWALT corded Screwgun
- Impact driver has one-handed loading 1/4 In. hex chuck accepts 1 In. bit tips
- Belt hook included on both units for portability as well as LEDs for increased visibility
Specifications
| Type: | Combo Kit |
| Type: | Combo Kit |