Mounting Snap Track, 2.75" Width x 6.00" Length

Item #: 1359023

Cat #: MT212-6

UPC:

$ 5.28 EA
Company wide:
0 in stock
Documents & Guides
Mounting Snap Track, 2.75" Width x 6.00" Length

Overview

Mounting Snap Track, 2.75" Width x 6.00" Length
Also known as: MT212-6, FDEMT2126

Specifications

No Specifications Available