FLEXVOLT® 60V MAX* 6-1/2" Cordless TRACKSAW™ (Bare Tool)

Item #: 1359013

Cat #: DCS520B

UPC: 885911500555

Company wide:
0 in stock
Documents & Guides
FLEXVOLT® 60V MAX* 6-1/2" Cordless TRACKSAW™, On-Track Cut Depth: 2/1/8 in.(54 mm.) at 90; 1-5/8 in. (41 mm.) at 45, Blade Diameter: 6-1/2 Inch, Includes: 60V MAX* 6-1/2 in. (165 mm.) TRACKSAW, (1) Blade & (1) Blade Wrench ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

FLEXVOLT® 60V MAX* 6-1/2" Cordless TRACKSAW™, On-Track Cut Depth: 2/1/8 in.(54 mm.) at 90; 1-5/8 in. (41 mm.) at 45, Blade Diameter: 6-1/2 Inch, Includes: 60V MAX* 6-1/2 in. (165 mm.) TRACKSAW, (1) Blade & (1) Blade Wrench ***Bare Tool Only, Battery & Charger Sold Separately***

The FLEXVOLT 60V MAX* 6-1/2 in. TRACKSAW easily powers through hardwoods up to 2-1/8 in. thick. Features straight plunge mechanism for optimal ergonomics. For use with TRACKSAW cutting system to deliver precise, straight, splinter-free cuts. Purchase battery separately.

Also known as: 885911500555, DCS520B, DEWDCS520B

Specifications

Color: Black/Yellow
Type: Cordless
Color: Black/Yellow
Type: Cordless