20V Max Compact 3.0Ah Battery

Item #: 1359005

Cat #: DCB230

UPC: 885911482219

Company wide:
0 in stock
Documents & Guides
20V Max Compact 3.0Ah Battery, 3-LED Fuel Gauge System, Watt Hours: 60

Overview

20V Max Compact 3.0Ah Battery, 3-LED Fuel Gauge System, Watt Hours: 60

Our 20V MAX 3Ah compact battery provides reliable power and long battery life. Using the latest lithium ion technology, it offers 3 Ah capacity with minimal weight, offering ergonomic benefits for extended power tool use. A 3-LED fuel gauge system allows instant battery status checks. This battery is compatible with all DEWALT 20V MAX power tools and includes 3-year limited warranty.

Also known as: 885911482219, DCB230, DEWDCB230

Features & Benefits

  • 3Ah capacity provides long run time
  • 3-LED fuel gauge system allows immediate feedback on state of charge
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • 18% lighter weight than DCB200 3Ah battery

Specifications

Volts DC: 20
Volts DC: 20