20V MAX* Tool Connect™ 5Ah Battery 2-Pack

Item #: 1359003

Cat #: DCB205BT-2

UPC: 885911493642

Company wide:
0 in stock
Documents & Guides
No Documents Available
Bluetooth Connectivity Up To 100FT Length 4.68in Weight 1.3LBS Height 2.78" System 20V MAX 5AH

Overview

Bluetooth Connectivity Up To 100FT Length 4.68in Weight 1.3LBS Height 2.78" System 20V MAX 5AH

The DCB205BT is the DEWALT 20V MAX* 5 Ah Battery with integrated Bluetooth® technology. Use the Tool Connect® free mobile app to remotely monitor the state of charge, enable or disable battery packs, and use the LEND feature to control how long the pack can be used by someone else. ͍ ͍ The Tool Connect™ 3-part inventory management solution includes the app and Inventory Manager web portal that work together to help you better communicate updates from the field to the office. You will get updates regarding the whereabouts of tools, materials and equipment, meaning your assets are tracked during the day and accountability is placed on appropriate crew members. Use the Tool Connect™ batteries with the Tool Connect™ tools, Tag and Connector for a complete inventory management solution.

Also known as: 885911493642, DCB205BT-2, DEWDCB205BT2

Specifications

Volts AC: 20
Color: Black/Yellow
Volts AC: 20
Color: Black/Yellow