Circular Saw Blade 7-1/4"

Item #: 1358976

Cat #: DWA31740

UPC: 885911479837

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DWA31740 7 1/4IN COMPOSIT

Overview

DEW DWA31740 7 1/4IN COMPOSIT

The DEWALT 7-1/4-inch 40-tooth carbide circular saw blade is designed to prevent burning and melting. This issue is common among woodworkers and takes a toll on their production schedules and wood wastage rate. This DEWALT blade features a diamond arbor knock out and modified triple chip grind (MTCG) teeth that work together to prevent melting and burning. Even if the saw is running at a high RPM, the teeth easily slice through plywood, softwood, hardwood, and composite decking without melting the wood. There’s also less splintering. To make the cutting action smoother, the blade has a patented body slot design that quickly severs one part of the wood from the other. Shop this carbide circular saw blade from Lowes.com today.

Also known as: 885911479837, DWA31740, DEWDWA31740

Features & Benefits

  • The DEWALT 7-1/4-in 40-tooth carbide circular saw blade features: Designed for melt-free cuts
  • Includes diamond arbor knock-out
  • Laser-cut plate for true, straight cuts
  • Patented body slot design for smooth cuts
  • Modified triple chip grind (MTCG) teeth

Specifications

Type: Circular Saw Blade
Diameter: 7 1/4 in
Type: Circular Saw Blade
Diameter: 7 1/4 in