7-1/4" Precision Trim Miter Saw Blade, 40t

Item #: 1358951

Cat #: DW7114PT

UPC: 885911394840

Company wide:
0 in stock
Documents & Guides
7-1/4" Precision Trim Miter Saw Blade, Arbor: 5/8", Kerf: .063", Tooth Count: 40, Tooth Grind: ATB, Maximum Speed: 7000 RPM, Hook Angle: 7-Degrees, Application: Ultra-Fine Crosscuts

Overview

7-1/4" Precision Trim Miter Saw Blade, Arbor: 5/8", Kerf: .063", Tooth Count: 40, Tooth Grind: ATB, Maximum Speed: 7000 RPM, Hook Angle: 7-Degrees, Application: Ultra-Fine Crosscuts
Also known as: 885911394840, DW7114PT, DEWDW7114PT

Specifications

Diameter: 7 1/4 in
Standards: California Proposition 65
Material: Carbide
Diameter: 7 1/4 in
Material: Carbide
Standards: California Proposition 65