7-1/4" Precision Trim Miter Saw Blade, 24T

Item #: 1358949

Cat #: DW7112PT

UPC: 885911394833

Company wide:
0 in stock
Documents & Guides
No Documents Available
7-1/4" Precision Trim Miter Saw Blade, Arbor: 5/8", Kerf: .063", Tooth Count: 24, Tooth Grind: ATB, Maximum Speed: 7000 RPM, Hook Angle: 7-Degrees, Application: General Purpose

Overview

7-1/4" Precision Trim Miter Saw Blade, Arbor: 5/8", Kerf: .063", Tooth Count: 24, Tooth Grind: ATB, Maximum Speed: 7000 RPM, Hook Angle: 7-Degrees, Application: General Purpose
Also known as: 885911394833, DW7112PT, DEWDW7112PT

Specifications

Diameter: 7 1/4 in
Standards: California Proposition 65
Material: Carbide
Diameter: 7 1/4 in
Material: Carbide
Standards: California Proposition 65