7-1/4" Precision Framing Saw Blade, 24T, Pack Of 10

Item #: 1358947

Cat #: DW3599B10

UPC: 885911256605

Company wide:
0 in stock
Documents & Guides
7-1/4" Precision Framing Saw Blade, Arbor: 5/8", Kerf: .063", Thickness: .039", Teeth: 24, Tooth Grind: ATB, Maximum Speed: 7000 RPM, Hook Angle: 18°, Application: Wood. Pack Of 10.

Overview

7-1/4" Precision Framing Saw Blade, Arbor: 5/8", Kerf: .063", Thickness: .039", Teeth: 24, Tooth Grind: ATB, Maximum Speed: 7000 RPM, Hook Angle: 18°, Application: Wood. Pack Of 10.

For smooth cuts and fast action in framing applications, this DEWALT precision trim circular saw blade with thin kerf is what you need. The tough tungsten-carbide stays sharper longer, and the specially formulated anti-stick coating minimizes friction and gum-up. Ribbed heat vents allow the blade to run cooler, reducing flexing and binding.

Also known as: 885911256605, DW3599B10, DEWDW3599B10

Features & Benefits

  • DEWALT 7-1/4-in tungsten-carbide blade for handheld circular saws
  • 24-tooth thin kerf for fast and smooth cutting action in framing applications
  • Specially-formulated anti-stick coating minimizes friction and gum-up
  • Ribbed heat vents allow the blade to run cooler, reducing flexing and binding
  • Ideal for wood and plywood
  • For dry cutting only

Specifications

Diameter: 7 1/4 in
Standards: California Proposition 65
Type: Multi Pack
Material: Carbide
Diameter: 7 1/4 in
Type: Multi Pack
Standards: California Proposition 65
Material: Carbide