7-1/4" Precision Trim Miter Saw Blade, 18T, Pack Of 10

Item #: 1358941

Cat #: DW3592B10

UPC: 028874035928

Company wide:
0 in stock
Documents & Guides
7-1/4" Precision Trim Saw Blade, Arbor: 5/8", Kerf: .071", Thickness: .045", Teeth: 18, Tooth Grind: ATB, Maximum Speed: 7000 RPM, Hook Angle: 15°, Application: Framing Blade. Pack Of 10.

Overview

7-1/4" Precision Trim Saw Blade, Arbor: 5/8", Kerf: .071", Thickness: .045", Teeth: 18, Tooth Grind: ATB, Maximum Speed: 7000 RPM, Hook Angle: 15°, Application: Framing Blade. Pack Of 10.

Crafted from tungsten carbide for extreme durability, DEWALT Small Diameter Precision™ Saw Blades feature a thin kerf and exclusive plate technology for fast, smooth cuts. Anti-stick coating minimizes friction and gum-up. Ribbed heat vents allow blades to run at cooler temperatures, decreasing both flexing and binding.

Also known as: 028874035928, DW3592B10, DEWDW3592B10

Specifications

Diameter: 7 1/4 in
Standards: California Proposition 65
Type: Multi Pack
Material: Carbide
Diameter: 7 1/4 in
Type: Multi Pack
Standards: California Proposition 65
Material: Carbide