7-1/4" Nail-Cutting Saw Blade, 18T

Item #: 1358927

Cat #: DW3191

UPC: 028874031913

Company wide:
0 in stock
Documents & Guides
7-1/4" Nail-Cutting Saw Blade, Arbor: 5/8", Kerf: .071", Thickness: .045", Teeth: 18, Tooth Grind: ATB, Maximum Speed: 7000 RPM, Hook Angle: 15°, Application: Wood.

Overview

7-1/4" Nail-Cutting Saw Blade, Arbor: 5/8", Kerf: .071", Thickness: .045", Teeth: 18, Tooth Grind: ATB, Maximum Speed: 7000 RPM, Hook Angle: 15°, Application: Wood.

Featuring tungsten carbide teeth for maximum durability and a thin kerf for fast, smooth cuts, DeWALT® Small Diameter Construction™ saw blades power through a variety of building materials with ease. Ribbed heat vents allow blades to run at cooler temperatures, reducing blade flexing and binding. anti-stick coating minimizes friction and gum-up.

Also known as: 028874031913, DW3191, DEWDW3191

Features & Benefits

  • Rock carbide teeth provide maximum resistance for longer life
  • Flush ground teeth and reinforced shoulder for enhanced durability
  • Anti-stick rim reduces friction and gum-up
  • Blades feature 5/8 In. arbor with diamond knock-out
  • 5/8 In. universal arbor

Specifications

Diameter: 7 1/4 in
Standards: California Proposition 65
Material: Carbide
Diameter: 7 1/4 in
Material: Carbide
Standards: California Proposition 65