
20V MAX* XR Lithium Ion Brushless Compact Hammer Drill Kit
Item #: 1358914
Cat #: DCD796D2
UPC: 885911425353
Company wide:
0
in stock
Documents & Guides
20V MAX* XR Lithium Ion Brushless Compact Hammer Drill Kit, 1/2" Chuck, Includes: (1) DCD796 - 20V MAX* XR Li-Ion Compact Hammer Drill, (2) DCB203 - XR 2.0AH Battery Packs, (1) Charger, (1) Kit Box & Belt Hook
Overview
20V MAX* XR Lithium Ion Brushless Compact Hammer Drill Kit, 1/2" Chuck, Includes: (1) DCD796 - 20V MAX* XR Li-Ion Compact Hammer Drill, (2) DCB203 - XR 2.0AH Battery Packs, (1) Charger, (1) Kit Box & Belt Hook
The DCD796D2 20 V MAX XR lithium ion brushless compact hammerdrill kit is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2 speed variations allowing users to choose the level of performance needed for various applications. Comfort grip adds balance and control.
Also known as: 885911425353, DCD796D2, DEWDCD796D2
Features & Benefits
- DEWALT brushless motor delivers up to 57% more run time over brushed
- XR Li-ion batteries with fuel gauge provide 33% more capacity over standard packs
- Compact (7.5-in front to back), lightweight (3.6 lb) design fits into tight areas
- High speed transmission with 2-speed settings (0 to 550 RPM and 0 to 2,000 RPM) delivers up to 30% faster application speeds
- Ergonomic comfort grip handle provides ideal balance and tool control
- Metal 1/2-in ratcheting chuck for superior bit gripping strength
- 3-Mode LED provides lighting in dark or confined spaces up to 20 times brighter than previous model
- LED spotlight mode features 20-minute shutoff function allowing for extended work time in dark or confined spaces
- Made in the USA with global materials
Specifications
| Type: | Lithium Ion |
| Type: | Lithium Ion |