
20V XR® Cordless Drill/Driver w/Tool Connect™ Kit
Item #: 1358912
Cat #: DCD792D2
UPC: 885911491709
Company wide:
0
in stock
Documents & Guides
20V MAX* XR® Cordless Compact Drill/Driver With Tool Connect™ Kit, 1/2" Chuck, 0-2000 RPM, Bluetooth Connectivity Up To 100 Ft., Includes: (1) DCD792 Tool Connect™ Compact Drill/Driver, (2) DCB203 2Ah XR® Brushless Batteries, (1) Charger & Kit Box
Overview
20V MAX* XR® Cordless Compact Drill/Driver With Tool Connect™ Kit, 1/2" Chuck, 0-2000 RPM, Bluetooth Connectivity Up To 100 Ft., Includes: (1) DCD792 Tool Connect™ Compact Drill/Driver, (2) DCB203 2Ah XR® Brushless Batteries, (1) Charger & Kit Box
The DCD792 cordless compact drill/driver with tool connect™ is based on the latest DEWALT® XR® brushless drill (DCD791) with additional integrated Bluetooth® technology. Connect to the tool connect™ free mobile app and inventory manager web portal to track, manage and customize the tool. With Bluetooth™ integrated within the tool, you do not need a tool connect™ battery to utilize tracking functionality.
Also known as: 885911491709, DCD792D2, DEWDCD792D2
Features & Benefits
- Last seen feature helps reduce wasted time and money by providing the street address of where your compact drill/driver was last in range of your tool connect™-enabled device
- Easily and quickly assign tools to jobsites and users on the tool connect™ inventory manager software, increasing accountability and reducing lost tools
- Receive diagnostics on your compact drill/driver like internal coin cell battery life, temperature, number of trigger pulls, and how long the tool has been running
- Set "disable when out of range" alerts to help deter unauthorized use or theft
- Once you've downloaded the tool connect™ app, easily pair with the app by holding down the pair button on the tool foot for 3-5 seconds
- Program 3 customized RPM settings for precise speed of application
- Customize the brightness and delay of the integrated LED light
- Integrated blue LED light indicates when your compact drill/driver is paired with your tool connect™ app
- DEWALT brushless motor delivers up to 75% more runtime vs. 18V NiCad brushed motors
Specifications
No Specifications Available