20V MAX* XR® Tool Connect™ Drill/Driver (Tool Only)

Item #: 1358910

Cat #: DCD792B

UPC: 885911491723

Company wide:
0 in stock
Documents & Guides
20V MAX* XR® Tool Connect™ Drill/Driver, 1/2" Chuck, 4 Speed Settings, 0-2000 RPM, Bluetooth Connectivity Up To 100 Ft. ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

20V MAX* XR® Tool Connect™ Drill/Driver, 1/2" Chuck, 4 Speed Settings, 0-2000 RPM, Bluetooth Connectivity Up To 100 Ft. ***Bare Tool Only, Battery & Charger Sold Separately***

The DEWALT DCD792B cordless compact drill/driver with tool connect (baretool) is based on the latest DEWALT XR Brushless drill (DCD791) with additional integrated Bluetooth technology. Once you've downloaded the tool connect app, easily pair with the app by holding down the pair button on the tool foot for 3-5 seconds. This will allow you to receive diagnostics on your compact drill/driver like internal coin cell battery life, temperature, number of trigger pulls, and how long the tool has been running. Easily and quickly assign tools to jobsites and users on the tool connect inventory manager software, increasing accountability and reducing lost tools. This allows you to set "disable when out of range" alerts to help deter unauthorized use or theft. You can also program 3 customized RPM settings for precise speed of application. With Bluetooth integrated within the tool, you do not need a tool connect battery to utilize tracking functionality. Use tool connect tools along with tool connect batteries, the connector and the tag for a complete inventory management solution. Specs: max RPM = 0-2, 000 RPM, Bluetooth connectivity = up to 100 ft, 15 clutch settings, max power = 460 UWO, 3 speed settings. This is a bare tool item - battery sold separately. Kit includes: 1) DCD792 tool connect compact drill/driver.

Also known as: 885911491723, DCD792B, DEWDCD792B

Features & Benefits

  • Last seen feature helps reduce wasted time and money by providing the street address of where your compact drill/driver was last in range of your tool connect-enabled device
  • Program 3 customized RPM settings for precise speed of application, and customize the brightness and delay of the integrated LED light
  • Receive diagnostics on your compact drill/driver like internal coin cell battery life, temperature, number of trigger pulls, and how long the tool has been running
  • Set "disable when out of range" alerts to help deter unauthorized use or theft
  • Customize the brightness and delay of the integrated LED light
  • DEWALT brushless motor delivers up to 75% more runtime vs. 18V NiCad brushed motors
  • Ergonomic comfort grip handle provides ideal balance and comfort

Specifications

No Specifications Available