Cat 6E, 23/4, CMR, Black, 1000'

Item #: 1358718

Cat #: J56230401

UPC:

Company wide:
0 in stock
Documents & Guides
Enhanced Category 6, 23 AWG, 6 Pair, CMR, Black, 1000 Foot Reel

Overview

Enhanced Category 6, 23 AWG, 6 Pair, CMR, Black, 1000 Foot Reel
Also known as: J56230401, OMNJ56230401

Specifications

Gauge: 23 AWG
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: Black
Shielding: Unshielded
Gauge: 23 AWG
Material: Copper
Color: Black
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded