
Extended Performance Coated Flap Disc, 4-1/2 IN Dia, 5/8-11 Center
Item #: 1358185
Cat #: DWA8282H
UPC: 885911410618
Company wide:
0
in stock
Documents & Guides
No Documents Available
Extended Performance Coated Flap Disc, 4-1/2 IN Dia, 5/8-11 Center, 80/Medium, Ceramic Abrasive, Type 27
Overview
Extended Performance Coated Flap Disc, 4-1/2 IN Dia, 5/8-11 Center, 80/Medium, Ceramic Abrasive, Type 27
Designed for grinding angles of 15-25 deg, DeWALT® XP™ flap discs with premium ceramic cloth for long life and fast material removal. Quickly remove material with aggressive grinding action with the highest efficiency and performance of the category.
Also known as: 885911410618, DWA8282H, DEWDWA8282H
Specifications
| Type: | Flap Disc |
| Diameter: | 4 1/2 in |
| Type: | Flap Disc |
| Diameter: | 4 1/2 in |