
4-1/2" Grinding Wheel, 40GR, Arbor: 5/8"-11
Item #: 1358168
Cat #: DWA8206H
UPC: 885911293204
Company wide:
0
in stock
Documents & Guides
Grinding Wheel, Diameter: 4-1/2", Arbor: 5/8"-11, Grinding Angle: 20-25 Degrees, Grit: 40, Max RPM: 13300, Grain: Zirconia, Type 29 Fiberglass Construction
Overview
Grinding Wheel, Diameter: 4-1/2", Arbor: 5/8"-11, Grinding Angle: 20-25 Degrees, Grit: 40, Max RPM: 13300, Grain: Zirconia, Type 29 Fiberglass Construction
Innovative zirconia grit gives DEWALT Type 29 Flap Discs the power to remove material 3 times fast than fiber resin metal sanding discs. Type 29 fiberglass backing provides a grinding angle of 20-25 degrees. A premium abrasive cloth offers a life up to 15 times long than fiber resin metal sanding discs.
Also known as: 885911293204, DWA8206H, DEWDWA8206H
Specifications
| Type: | Flap Disc |
| Material: | Fiberglass, Zirconia |
| Type: | Flap Disc |
| Material: | Fiberglass, Zirconia |