
Company wide:
0
in stock
Documents & Guides
Grinding Wheel, Diameter: 4-1/2", Arbor: 7/8", Grinding Angle: 20-25 Degrees, Grit: 40, Max RPM: 13300, Grain: Zirconia
Overview
Grinding Wheel, Diameter: 4-1/2", Arbor: 7/8", Grinding Angle: 20-25 Degrees, Grit: 40, Max RPM: 13300, Grain: Zirconia
Innovative zirconia grit gives DEWALT Type 29 Flap Discs the power to remove material 3 times fast than fiber resin metal sanding discs. Type 29 fiberglass backing provides a grinding angle of 20-25 degrees. A premium abrasive cloth offers a life up to 15 times long than fiber resin metal sanding discs.
Also known as: 885911266673, DWA8206, DEWDWA8206
Specifications
| Type: | Flap Disc |
| Material: | Fiberglass, Zirconia |
| Type: | Flap Disc |
| Material: | Fiberglass, Zirconia |