4" Grinding Wheel, 60GR, Arbor: 5/8"

Item #: 1358165

Cat #: DWA8202

UPC: 885911266659

Company wide:
0 in stock
Documents & Guides
Grinding Wheel, Diameter: 4", Arbor: 5/8", Grinding Angle: 20-25 Degrees, Grit: 60, Max RPM: 15200, Grain: Zirconia, Type 29 Fiberglass Construction

Overview

Grinding Wheel, Diameter: 4", Arbor: 5/8", Grinding Angle: 20-25 Degrees, Grit: 60, Max RPM: 15200, Grain: Zirconia, Type 29 Fiberglass Construction

Innovative zirconia grit gives DEWALT Type 29 Flap Discs the power to remove material 3 times fast than fiber resin metal sanding discs. Type 29 fiberglass backing provides a grinding angle of 20-25 degrees. A premium abrasive cloth offers a life up to 15 times long than fiber resin metal sanding discs.

Also known as: 885911266659, DWA8202, DEWDWA8202

Specifications

Type: Flap Disc
Material: Fiberglass, Zirconia
Type: Flap Disc
Material: Fiberglass, Zirconia