6" Grinding Wheel, 80GR, Arbor: 7/8"

Item #: 1358162

Cat #: DW8382

UPC: 885911097581

Company wide:
0 in stock
Documents & Guides
Grinding Wheel, Diameter: 6", Arbor: 7/8", Grinding Angle: 20-25 Degrees, Grit: 80, Max RPM: 10100, Grain: Zirconia, Type 29 Fiberglass Construction

Overview

Grinding Wheel, Diameter: 6", Arbor: 7/8", Grinding Angle: 20-25 Degrees, Grit: 80, Max RPM: 10100, Grain: Zirconia, Type 29 Fiberglass Construction

Designed for grinding angles of 20-25 degrees, DEWALT Type 29 HP Flap Discs quickly remove material with aggressive grinding action. Featuring zirconia grit, which removes material 3 times fast than fiber resin metal sanding discs, each disc is packed with a premium abrasive cloth that lasts 15 times long than fiber resin metal sanding discs.

Also known as: 885911097581, DW8382, DEWDW8382

Specifications

Type: Flap Disc
Material: Fiberglass, Zirconia
Color: Yellow
Type: Flap Disc
Color: Yellow
Material: Fiberglass, Zirconia