Flap Disc, Diameter:6", Arbor Size: 5/8"-11, Grit Size: 60

Item #: 1358161

Cat #: DW8381H

UPC: 885911097611

Company wide:
0 in stock
Documents & Guides
Flap Disc, Diameter: 6", Arbor Size: 5/8"-11, Grit Size: 60

Overview

Flap Disc, Diameter: 6", Arbor Size: 5/8"-11, Grit Size: 60

Designed for grinding angles of 20-25 degrees, DEWALT Type 29 HP Flap Discs quickly remove material with aggressive grinding action. Featuring zirconia grit, which removes material 3 times fast than fiber resin metal sanding discs, each disc is packed with a premium abrasive cloth that lasts 15 times long than fiber resin metal sanding discs.

Also known as: 885911097611, DW8381H, DEWDW8381H

Specifications

Type: Flap Disc
Diameter: 6 in
Type: Flap Disc
Diameter: 6 in