Flap Disc, Diameter: 6", Arbor Size: 5/8"-11, Grit: 40

Item #: 1358159

Cat #: DW8380H

UPC: 885911097604

Company wide:
0 in stock
Documents & Guides
Type 29 Flap Disc, Diameter: 6", Arbor Size: 5/8"-11, Grit Size: 40, Max RPM: 10100, Grain: Zirconia, Grinding Angle: 20-25 Degrees

Overview

Type 29 Flap Disc, Diameter: 6", Arbor Size: 5/8"-11, Grit Size: 40, Max RPM: 10100, Grain: Zirconia, Grinding Angle: 20-25 Degrees

Designed for grinding angles of 20-25 degrees, DEWALT Type 29 HP Flap Discs quickly remove material with aggressive grinding action. Featuring zirconia grit, which removes material 3 times fast than fiber resin metal sanding discs, each disc is packed with a premium abrasive cloth that lasts 15 times long than fiber resin metal sanding discs.

Also known as: 885911097604, DW8380H, DEWDW8380H

Specifications

Type: Flap Disc
Diameter: 6 in
Material: Zirconia
Type: Flap Disc
Material: Zirconia
Diameter: 6 in