Flap Disc, Diameter: 4-1/2", Arbor: 7/8", Grit: Z80

Item #: 1358133

Cat #: DW8353

UPC: 885911036191

Company wide:
0 in stock
Documents & Guides
Flap Disc, Diameter: 4-1/2", Arbor Size: 7/8", Grit Size: 80, Max RPM: 13300, Grain: Zirconia, Grinding Angle: 5 - 15 Degrees, Type 27 Fiberglass Construction

Overview

Flap Disc, Diameter: 4-1/2", Arbor Size: 7/8", Grit Size: 80, Max RPM: 13300, Grain: Zirconia, Grinding Angle: 5 - 15 Degrees, Type 27 Fiberglass Construction

Featuring heavy-duty Zirconia grit, DEWALT type 27 HP flap discs remove material 3 times fast than fiber resin metal sanding discs. A premium abrasive cloth offers extreme durability, providing a life up to 15 times long than fiber resin metal sanding discs. A type 27 fiberglass backing delivers a grinding angle of 5-15 degrees.

Also known as: 885911036191, DW8353, DEWDW8353

Features & Benefits

  • Zirconia grit enables 3 times faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 times longer life than fiber resin metal sanding discs
  • Type 27 fiberglass backing provides grinding angle of 5-15 degrees
  • Independently certified to applicable standards
  • 30-day money back guarantee

Specifications

Type: Flap Disc
Material: Fiberglass, Zirconia
Diameter: 4 1/2 in
Type: Flap Disc
Diameter: 4 1/2 in
Material: Fiberglass, Zirconia