Flap Disc, Diameter: 4-1/2", Arbor Size: 5/8"-11, Grit: Z24

Item #: 1358126

Cat #: DW8337

UPC: 885911036115

Company wide:
0 in stock
Documents & Guides
Flap Disc, Diameter: 4-1/2", Arbor Size: 5/8"-11, Grit Size: 24, Max RPM: 13300, Grain: Zirconia, Type 29 Fiberglass Construction

Overview

Flap Disc, Diameter: 4-1/2", Arbor Size: 5/8"-11, Grit Size: 24, Max RPM: 13300, Grain: Zirconia, Type 29 Fiberglass Construction

Designed for grinding angles of 20-25 degrees, DEWALT Type 29 HP Flap Discs quickly remove material with aggressive grinding action. Featuring zirconia grit, which removes material 3 times fast than fiber resin metal sanding discs, each disc is packed with a premium abrasive cloth that lasts 15 times long than fiber resin metal sanding discs.

Also known as: 885911036115, DW8337, DEWDW8337

Features & Benefits

  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
  • Type 29 fiberglass backing provides grinding angle of 20-25 degrees
  • Manufactured by DeWalt

Specifications

Type: Flap Disc
Material: Fiberglass, Zirconia
Diameter: 4 1/2 in
Type: Flap Disc
Diameter: 4 1/2 in
Material: Fiberglass, Zirconia