Flap Disc, Diameter: 7", Arbor Size: 5/8"-11, Grit: Z60

Item #: 1358120

Cat #: DW8329

UPC: 028877310589

Company wide:
0 in stock
Documents & Guides
Flap Disc, Diameter: 7", Arbor Size: 5/8"-11, Grit Size: 60, Max RPM: 8700, Grain: Zirconia, Type 29 Fiberglass Construction

Overview

Flap Disc, Diameter: 7", Arbor Size: 5/8"-11, Grit Size: 60, Max RPM: 8700, Grain: Zirconia, Type 29 Fiberglass Construction

Designed for grinding angles of 20-25 degrees, DEWALT Type 29 HP Flap Discs quickly remove material with aggressive grinding action. Featuring zirconia grit, which removes material 3 times fast than fiber resin metal sanding discs, each disc is packed with a premium abrasive cloth that lasts 15 times long than fiber resin metal sanding discs.

Also known as: 028877310589, DW8329, DEWDW8329

Specifications

Type: Flap Disc
Diameter: 7 in
Material: Fiberglass, Zirconia
Type: Flap Disc
Material: Fiberglass, Zirconia
Diameter: 7 in